

NTN
NTN
L44643L/L44610DB
NTN NTN
Description
L44643L/L44610DB TAPERED RLR BRG ; NON-RETURNABLE 1"X1.98"X1.245"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44643; 1" Bore; 1.98" Outside Diameter; 1.245" Width; Double Row
Part #
L44643L/L44610DB
BDI #
1221963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L44643L-L44610DB/p/1221963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.28
EAN
4547359483147
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L44643
Assembly Components
L44643L (2) | L44610DB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44643; 1" Bore; 1.98" Outside Diameter; 1.245" Width; Double Row
Bore
1 Inch | 25.4 Millimeter
Assembly Width
1.245 Inch | 31.623 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter