

TIMKEN
TIMKEN
L44649-90038
TIMKEN TIMKEN
Description
L44649-90038 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44649; 1-1/16" Bore; 1.98" Outside Diameter; 1.12" Width; Double Row
Part #
L44649-90038
BDI #
1362800
Details
212.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L44649-90038/p/1362800
Your Price
$ 212.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.258
EAN
0053893294995
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L44649
Assembly Number
90038
Assembly Components
L44649 (2) | L44610 (2) | K106789R (1) | K302683R (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L44649-90038
Weight / LBS
0.569
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44649; 1-1/16" Bore; 1.98" Outside Diameter; 1.12" Width; Double Row
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Assembly Width
1.12 Inch | 28.448 Millimeter