TIMKEN
TIMKEN
L467549-903A3
TIMKEN TIMKEN
Description
L467549-903A3 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 2-7/16" Width; Single Row
Part #
L467549-903A3
BDI #
24625533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L467549-903A3/p/24625533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.34
EAN
0013992370204
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L467549
Assembly Number
903A3
Assembly Components
L467549 (1) | L467510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L467549-903A3
Weight / LBS
58.061
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L467549; 16" Bore; 20" Outside Diameter; 2-7/16" Width; Single Row
Bore
16 Inch | 406.4 Millimeter
Assembly Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
20 Inch | 508 Millimeter