

TIMKEN
TIMKEN
L476549-90012
TIMKEN TIMKEN
Description
L476549-90012 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L476549; 21-5/8" Bore; 27-1/4" Outside Diameter; 3-3/16" Width; Single Row
Part #
L476549-90012
BDI #
1362830
Details
40656.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L476549-90012/p/1362830
Your Price
$ 40,656.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
66.853
EAN
0053893623917
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L476549
Assembly Number
90012
Assembly Components
L476549 (1) | L476510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L476549-90012
Weight / LBS
147.385
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L476549; 21-5/8" Bore; 27-1/4" Outside Diameter; 3-3/16" Width; Single Row
Assembly Width
3.188 Inch | 80.975 Millimeter
Bore
21.625 Inch | 549.275 Millimeter
Outside Diameter
27.25 Inch | 692.15 Millimeter