

NTN
NTN
L507949/L5079#01
NTN NTN
Description
L507949/L5079 01 TAPERED RLR BRG ; NON RETURNABLE 2.25"X3.4375"X0.7188"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L507949; 2-1/4" Bore; 3-7/16" Outside Diameter; 23/32" Width; Single Row
Part #
L507949/L5079#01
BDI #
1221971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L507949-L5079%2301/p/1221971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.389
EAN
4547359658057
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L507949
Assembly Components
L507949 (1) | L5079-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L507949; 2-1/4" Bore; 3-7/16" Outside Diameter; 23/32" Width; Single Row
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter