

TIMKEN
TIMKEN
L570649-90019
TIMKEN TIMKEN
Description
L570649-90019 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L570649; 18" Bore; 22-9/16" Outside Diameter; 2-15/16" Width; Single Row
Part #
L570649-90019
BDI #
1362967
Details
29594.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L570649-90019/p/1362967
Your Price
$ 29,594.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
41.764
EAN
0053893648446
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L570649
Assembly Number
90019
Assembly Components
L570649 (1) | L570610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L570649-90019
Weight / LBS
92.47
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L570649; 18" Bore; 22-9/16" Outside Diameter; 2-15/16" Width; Single Row
Assembly Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
22.563 Inch | 573.1 Millimeter
Bore
18 Inch | 457.2 Millimeter