TIMKEN
TIMKEN
L580049-90011
TIMKEN TIMKEN
Description
L580049-90011 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L580049; 24" Bore; 30-1/2" Outside Diameter; 3-3/8" Width; Single Row
Part #
L580049-90011
BDI #
24322131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L580049-90011/p/24322131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
86.69
EAN
0053893649306
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L580049
Assembly Number
90011
Assembly Components
L580049 (1) | L580010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L580049-90011
Weight / LBS
191.108
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L580049; 24" Bore; 30-1/2" Outside Diameter; 3-3/8" Width; Single Row
Assembly Width
3.375 Inch | 85.725 Millimeter
Bore
24 Inch | 609.6 Millimeter
Outside Diameter
30.5 Inch | 774.7 Millimeter

