

TIMKEN
TIMKEN
L610549-90011
TIMKEN TIMKEN
Description
L610549-90011 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L610549; 2-1/2" Bore; 3-23/32" Outside Diameter; 3/4" Width; Single Row
Part #
053893651613
BDI #
1362981
Details
1611.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L610549-90011/p/1362981
Your Price
$ 1,611.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.482
EAN
0053893651613
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L610549
Assembly Number
90011
Assembly Components
L610549 (1) | L610510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L610549-90011
Weight / LBS
1.08
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L610549; 2-1/2" Bore; 3-23/32" Outside Diameter; 3/4" Width; Single Row
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.719 Inch | 94.458 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter