https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
L724349-90010
TIMKEN TIMKEN
Description
L724349-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSY PREC. 4-8OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L724349; 4-3/4" Bore; 6-9/16" Outside Diameter; 1" Width; Single Row
Part #
L724349-90010
BDI #
1363119
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L724349-90010/p/1363119
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.528
EAN
0053893159829
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L724349
Assembly Number
90010
Assembly Components
L724349 (1) | L724310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L724349-90010
Weight / LBS
3.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L724349; 4-3/4" Bore; 6-9/16" Outside Diameter; 1" Width; Single Row
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.563 Inch | 166.7 Millimeter
