https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
L812148-902A2
TIMKEN TIMKEN
Description
L812148-902A2 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L812148; 2-5/8" Bore; 4.064" Outside Diameter; 1.386" Width; Double Row
Part #
L812148-902A2
BDI #
1363163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L812148-902A2/p/1363163
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.051
EAN
0053893160757
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L812148
Assembly Number
902A2
Assembly Components
L812148 (2) | L812111 (2) | K426870R (1) | K426871R (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L812148-902A2
Weight / LBS
2.384
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L812148; 2-5/8" Bore; 4.064" Outside Diameter; 1.386" Width; Double Row
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
4.064 Inch | 103.226 Millimeter
Assembly Width
1.386 Inch | 35.204 Millimeter
