https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
L814749-90010
TIMKEN TIMKEN
Description
L814749-90010 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 3/4" Width; Single Row
Part #
L814749-90010
BDI #
1363175
Details
2664.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L814749-90010/p/1363175
Your Price
$ 2,664.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.578
EAN
0053893696324
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L814749
Assembly Number
90010
Assembly Components
L814749 (1) | L814710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L814749-90010
Weight / LBS
1.364
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L814749; 3" Bore; 4-5/16" Outside Diameter; 3/4" Width; Single Row
Outside Diameter
4.313 Inch | 109.55 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter
Bore
3 Inch | 76.2 Millimeter
