

TIMKEN
TIMKEN
L865547-902A2
TIMKEN TIMKEN
Description
L865547-902A2 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 3-7/8" Width; Double Row
Part #
L865547-902A2
BDI #
1363226
Details
21141.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L865547-902A2/p/1363226
Your Price
$ 21,141.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
37.112
EAN
0053893162195
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L865547
Assembly Number
902A2
Assembly Components
L865547 (2) | L865512 (2)
End Play
0.022
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L865547-902A2
Weight / LBS
76.103
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 3-7/8" Width; Double Row
Bore
15 Inch | 381 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter
Outside Diameter
18.875 Inch | 479.425 Millimeter