Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L865547-902A4 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-2TSIM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDd8aW1hZ2UvanBlZ3xhREJqTDJoaFl5OHhNRGcyTXpBNU1qVXpNVEl6TUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh5VkZOSlRWOHpNREI0TXpBd0xtcHdad3w3ODQ5ZTYwYjhjNzU4ZTYzMDY2MjViZjE3ZmE5NmZkN2JmNTU4NTNlYmE5ODMzNDZjOWI0ZmFjMTJiZTE0ZjVm
27838699 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

L865547-902A4

Description

L865547-902A4 TAPERED ROLLER BEARING ; 2-SINGLE-ROW ASSEMBLY

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 7-3/16" Width; Double Row

Part #

L865547-902A4

BDI #
27838699

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
55.046
EAN
0053893711331
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
L865547
Assembly Number
902A4
Assembly Components
L865547-20673 (2) |L865512-20673 (2) |K145161-20000 (1) | K145162-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
122.077
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 7-3/16" Width; Double Row
Bore
15 Inch | 381 Millimeter
Assembly Width
7.188 Inch | 182.575 Millimeter
Outside Diameter
18.875 Inch | 479.425 Millimeter