

TIMKEN
TIMKEN
L865547-902A5
TIMKEN TIMKEN
Description
L865547-902A5 TAPERED ROLLER BEARING ; NON RETURNABLE 2-1-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 4.466" Width; Double Row
Part #
L865547-902A5
BDI #
1363228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L865547-902A5/p/1363228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.52
EAN
0053893819945
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L865547
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L865547; 15" Bore; 18-7/8" Outside Diameter; 4.466" Width; Double Row
Assembly Width
4.466 Inch | 113.436 Millimeter
Outside Diameter
18.875 Inch | 479.425 Millimeter
Bore
15 Inch | 381 Millimeter