

TIMKEN
TIMKEN
LL217849-90010
TIMKEN TIMKEN
Description
LL217849-90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL217849; 3-1/2" Bore; 4-25/32" Outside Diameter; 19/32" Width; Single Row
Part #
053893512785
BDI #
1363491
Details
3071.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL217849-90010/p/1363491
Your Price
$ 3,071.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.466
EAN
0053893512785
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL217849
Assembly Number
90010
Assembly Components
LL217849 (1) | LL217810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL217849-90010
Weight / LBS
1.104
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL217849; 3-1/2" Bore; 4-25/32" Outside Diameter; 19/32" Width; Single Row
Assembly Width
0.594 Inch | 15.1 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.781 Inch | 121.437 Millimeter