

NTN
NTN
LL244549/LL244510
NTN NTN
Description
LL244549/LL244510 TAPERED RLR BRG ASSY
Tapered Bearing; Components LL244549 (1) | LL244510 (1); 9-1/8" Bore; 10-9/16" Outside Diameter; 0.886" Assembly Width; Single Row of Rollers
Part #
LL244549/LL244510
BDI #
25268194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL244549-LL244510/p/25268194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253070641
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL244549
Assembly Components
LL244549 (1) | LL244510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components LL244549 (1) | LL244510 (1); 9-1/8" Bore; 10-9/16" Outside Diameter; 0.886" Assembly Width; Single Row of Rollers
Outside Diameter
10.563 Inch | 268.3 Millimeter
Assembly Width
0.886 Inch | 22.504 Millimeter
Bore
9.125 Inch | 231.775 Millimeter