Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL382149-90013 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
1363555 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LL382149-90013

Description

LL382149-90013 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL382149; 27-1/2" Bore; 32-1/4" Outside Diameter; 2-1/2" Width; Single Row

Part #

LL382149-90013

BDI #
1363555

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
54.235
EAN
0053893607580
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL382149
Assembly Number
90013
Assembly Components
LL382149 (1) | LL382110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL382149-90013
Weight / LBS
119.567
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL382149; 27-1/2" Bore; 32-1/4" Outside Diameter; 2-1/2" Width; Single Row
Bore
27.5 Inch | 698.5 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
32.25 Inch | 819.15 Millimeter