

TIMKEN
TIMKEN
LL475048-90011
TIMKEN TIMKEN
Description
LL475048-90011 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL475048; 21-1/16" Bore; 24-1/2" Outside Diameter; 4" Width; Double Row
Part #
LL475048-90011
BDI #
1363581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL475048-90011/p/1363581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.63
EAN
0053893112862
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL475048
Assembly Number
90011
Assembly Components
LL475048 (2) | LL475010D (1) | LL475048XA (1)
End Play
0.052
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL475048-90011
Weight / LBS
96.107
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL475048; 21-1/16" Bore; 24-1/2" Outside Diameter; 4" Width; Double Row
Assembly Width
4 Inch | 101.6 Millimeter
Bore
21.063 Inch | 535 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter