https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
LL481448-90015
TIMKEN TIMKEN
Description
LL481448-90015 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL481448; 26-1/2" Bore; 31-1/4" Outside Diameter; 5-1/4" Width; Double Row
Part #
LL481448-90015
BDI #
1363585
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL481448-90015/p/1363585
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
107.1
EAN
0053893112961
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL481448
Assembly Number
90015
Assembly Components
LL481448 (2) | LL481411 (2) | LL481411EB (1) | LL481448XA (1)
End Play
0.038
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL481448-90015
Weight / LBS
235.892
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL481448; 26-1/2" Bore; 31-1/4" Outside Diameter; 5-1/4" Width; Double Row
Assembly Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
31.25 Inch | 793.75 Millimeter
Bore
26.5 Inch | 673.1 Millimeter
