https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
LL575343-903A4
TIMKEN TIMKEN
Description
LL575343-903A4 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575343; 21" Bore; 25" Outside Diameter; 2" Width; Single Row
Part #
LL575343-903A4
BDI #
1363658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL575343-903A4/p/1363658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.231
EAN
0053893114033
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL575343
Assembly Number
903A4
Assembly Components
LL575343 (1) | LL575310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL575343-903A4
Weight / LBS
62.365
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575343; 21" Bore; 25" Outside Diameter; 2" Width; Single Row
Outside Diameter
25 Inch | 635 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Bore
21 Inch | 533.4 Millimeter
