Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LL575343-903A8
24625551 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LL575343-903A8

Description

LL575343-903A8 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575343; 21" Bore; 25" Outside Diameter; 2" Width; Single Row

Part #

LL575343-903A8

BDI #
24625551

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.231
EAN
0053893114095
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL575343
Assembly Number
903A8
Assembly Components
LL575343 (1) | LL575310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL575343-903A8
Weight / LBS
62.365
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575343; 21" Bore; 25" Outside Diameter; 2" Width; Single Row
Outside Diameter
25 Inch | 635 Millimeter
Bore
21 Inch | 533.4 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter