https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
LL575349-902A1
TIMKEN TIMKEN
Description
LL575349-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575349; 21-1/4" Bore; 25" Outside Diameter; 4" Width; Double Row
Part #
LL575349-902A1
BDI #
1363662
Details
81896.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL575349-902A1/p/1363662
Your Price
$ 81,896.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.59
EAN
0053893811376
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL575349
Assembly Number
902A1
Assembly Components
LL575349 (2) | LL575310 (2) | LL575310EA (1) | LL575349XA (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL575349-902A1
Weight / LBS
126.844
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL575349; 21-1/4" Bore; 25" Outside Diameter; 4" Width; Double Row
Bore
21.25 Inch | 539.75 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
