https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
LL579749-90013
TIMKEN TIMKEN
Description
LL579749-90013 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL579749; 24" Bore; 28-1/4" Outside Diameter; 5" Width; Double Row
Part #
LL579749-90013
BDI #
1363665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL579749-90013/p/1363665
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
83.3
EAN
0053893649085
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL579749
Assembly Number
90013
Assembly Components
LL579749 (2) | LL579710D (1) | LL579749XA (1)
End Play
0.048
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL579749-90013
Weight / LBS
183.477
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL579749; 24" Bore; 28-1/4" Outside Diameter; 5" Width; Double Row
Outside Diameter
28.25 Inch | 717.55 Millimeter
Bore
24 Inch | 609.6 Millimeter
Assembly Width
5 Inch | 127 Millimeter
