https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
TIMKEN
TIMKEN
LL582949-90013
TIMKEN TIMKEN
Description
LL582949 90013 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL582949; 29" Bore; 32-1/2" Outside Diameter; 1/2" Width; Single Row
Part #
053893649641
BDI #
1363674
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL582949-90013/p/1363674
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.465
EAN
0053893649641
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL582949
Assembly Number
90013
Assembly Components
LL582949 (1) | LL582910-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL582949-90013
Weight / LBS
47.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL582949; 29" Bore; 32-1/2" Outside Diameter; 1/2" Width; Single Row
Bore
29 Inch | 736.6 Millimeter
Assembly Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
32.5 Inch | 825.5 Millimeter
