Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL771948/LL77191#29 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2ROW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTB8aW1hZ2UvanBlZ3xhR0psTDJnNE9TOHhNRE14TnpVeU1EUTNNREEwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVazlYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2MWUzYTU5MDIxZWJhNDFhYmNkYWM2YWNhYzMxOWJlYjQ3MWY1Mzk2MTkwYmY1ZGYyMThmMDYyMTY0Zjg1N2M4
1222117 Tapered Roller Bearing Assemblies 

NTN NTN

LL771948/LL77191#29

Description

LL771948/LL77191 29 TAPERED ROLLER BRG ; NON RETURNABLE 18.75"ID 22.25"OD 4.527"W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL771948; 18-3/4" Bore; 22-1/4" Outside Diameter; 4.528" Width; Double Row

Part #

LL771948/LL77191#29

BDI #
1222117

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.3
EAN
4547359789287
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL771948
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL771948; 18-3/4" Bore; 22-1/4" Outside Diameter; 4.528" Width; Double Row
Bore
18.75 Inch | 476.25 Millimeter
Assembly Width
4.528 Inch | 115 Millimeter
Outside Diameter
22.25 Inch | 565.15 Millimeter