https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
LL788349-90019
TIMKEN TIMKEN
Description
LL788349-90019 ; TRB SINGLE ASSEMBLY>36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL788349; 42" Bore; 48" Outside Diameter; 2-9/16" Width; Single Row
Part #
LL788349-90019
BDI #
1363768
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL788349-90019/p/1363768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
106.79
EAN
0053893688961
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL788349
Assembly Number
90019
Assembly Components
LL788349 (1) | LL788310 (1)
End Play
65.1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL788349-90019
Weight / LBS
235.22
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL788349; 42" Bore; 48" Outside Diameter; 2-9/16" Width; Single Row
Assembly Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
48 Inch | 1219.2 Millimeter
Bore
42 Inch | 1066.8 Millimeter
