https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
LL789849-90012
TIMKEN TIMKEN
Description
LL789849-90012 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 60-80 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL789849; 70-1/4" Bore; 79" Outside Diameter; 9-1/2" Width; Double Row
Part #
LL789849-90012
BDI #
1363769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL789849-90012/p/1363769
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
946.07
EAN
0053893132181
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL789849
Assembly Number
90012
Assembly Components
LL789849 (2) | LL789810D (1) | LL789849XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty | Unground Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL789849-90012
Weight / LBS
83.85
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL789849; 70-1/4" Bore; 79" Outside Diameter; 9-1/2" Width; Double Row
Outside Diameter
79 Inch | 2006.6 Millimeter
Assembly Width
9.5 Inch | 241.3 Millimeter
Bore
70.25 Inch | 1784.35 Millimeter
