https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
LL789949-90018
TIMKEN TIMKEN
Description
LL789949-90018 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 60-80 OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number LL789949; 72" Bore; 79" Outside Diameter; 7" Width; Double Row
Part #
LL789949-90018
BDI #
1363770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL789949-90018/p/1363770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
590.214
EAN
0053893689296
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Basic Number
LL789949
Assembly Number
90018
Assembly Components
LL789949-90014 (1) | LL789949-40000 (2) | LL789910XD-40000 (1) | LL789949XA-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1301.125
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number LL789949; 72" Bore; 79" Outside Diameter; 7" Width; Double Row
Bore
72 Inch | 1828.8 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter
Outside Diameter
79 Inch | 2006.6 Millimeter
