

TIMKEN
TIMKEN
LL889049-90014
TIMKEN TIMKEN
Description
LL889049-90014 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL889049; 50" Bore; 56-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
LL889049-90014
BDI #
1363773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL889049-90014/p/1363773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
300.2
EAN
0053893976693
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL889049
Assembly Number
90014
Assembly Components
LL889049 (2) | LL889010D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL889049-90014
Weight / LBS
661.24
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL889049; 50" Bore; 56-1/2" Outside Diameter; 5-3/4" Width; Double Row
Outside Diameter
56.5 Inch | 1435.1 Millimeter
Bore
50 Inch | 1270 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter