https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
LL889049-90015
TIMKEN TIMKEN
Description
LL889049-90015 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 48-60 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL889049; 50" Bore; 56-1/2" Outside Diameter; 2-3/4" Width; Single Row
Part #
LL889049-90015
BDI #
1363774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL889049-90015/p/1363774
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
144.95
EAN
0053893703992
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL889049
Assembly Number
90015
Assembly Components
LL889049 (1) | LL889010 (1)
End Play
69.85
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL889049-90015
Weight / LBS
319.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL889049; 50" Bore; 56-1/2" Outside Diameter; 2-3/4" Width; Single Row
Outside Diameter
56.5 Inch | 1435.1 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter
Bore
50 Inch | 1270 Millimeter
