

SKF
SKF
LM 11749/710/QVC027
SKF SKF
Description
SKF LM 11749/710/QVC027
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 0.687" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Part #
LM 11749/710/QVC027
BDI #
1423015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-11749-710-QVC027/p/1423015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.081
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Components
LM11749 (1) | LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.176
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 0.687" Bore; 1.57" Outside Diameter; 0.545" Width; Single Row
Bore
0.687 Inch | 17.45 Millimeter
Assembly Width
0.545 Inch | 13.843 Millimeter
Outside Diameter
1.57 Inch | 39.878 Millimeter