

SKF
SKF
LM 241147/110/VQ051
SKF SKF
Description
LM 241147/110/VQ051 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241147; 7-7/8" Bore; 10-7/8" Outside Diameter; 1-11/16" Width; Single Row
Part #
LM 241147/110/VQ051
BDI #
1304064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-241147-110-VQ051/p/1304064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.89
EAN
7316570263466
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM241147
Assembly Components
LM241147 (1) | LM24110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241147; 7-7/8" Bore; 10-7/8" Outside Diameter; 1-11/16" Width; Single Row
Outside Diameter
10.875 Inch | 276.225 Millimeter
Assembly Width
1.688 Inch | 42.875 Millimeter
Bore
7.875 Inch | 200.025 Millimeter