

SKF
SKF
LM 300849/811/Q
SKF SKF
Description
LM 300849/811/Q TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM300849; 1.614" Bore; 2.676" Outside Diameter; 0.689" Width; Single Row
Part #
LM 300849/811/Q
BDI #
1421753
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-300849-811-Q/p/1421753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.244
EAN
7316577711168
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM300849
Assembly Components
LM300849 (1) | LM300811 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.52911
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM300849; 1.614" Bore; 2.676" Outside Diameter; 0.689" Width; Single Row
Assembly Width
0.689 Inch | 17.5 Millimeter
Outside Diameter
2.676 Inch | 67.97 Millimeter
Bore
1.614 Inch | 41 Millimeter