https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
TIMKEN
TIMKEN
LM102949-902B4
TIMKEN TIMKEN
Description
LM102949-902B4 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2.89" Outside Diameter; 2.33" Width; Double Row
Part #
LM102949-902B4
BDI #
1363803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM102949-902B4/p/1363803
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.673
EAN
0013992373205
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM102949
Assembly Number
902B4
Assembly Components
LM102949 (2) | LM102910 (2) | LM102949XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty | 1 Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2.89" Outside Diameter; 2.33" Width; Double Row
Assembly Width
2.33 Inch | 59.182 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
2.89 Inch | 73.406 Millimeter
