https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
LM102949/LM102910
NTN NTN
Description
LM102949/LM102910 TAPERED ROLLER BEARING ; 1.7812"X2.891"X0.78" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.78" Width; Single Row
Part #
LM102949/LM102910
BDI #
1222121
Details
63.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM102949-LM102910/p/1222121
Your Price
$ 63.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.307
EAN
4547359481143
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM102949
Assembly Components
LM102949 (1) | LM102910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.705
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM102949; 1-25/32" Bore; 2-57/64" Outside Diameter; 0.78" Width; Single Row
Outside Diameter
2.891 Inch | 73.431 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
Assembly Width
0.78 Inch | 19.8 Millimeter
