https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
TIMKEN
TIMKEN
LM11749-90014
TIMKEN TIMKEN
Description
LM11749-90014 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 1.09" Width; Double Row
Part #
LM11749-90014
BDI #
1363850
Details
109.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM11749-90014/p/1363850
Your Price
$ 109.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.172
EAN
0053893173528
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Number
90014
Assembly Components
LM11749 (2) | LM11710 (2) | K106397R (1) | K106398R (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM11749-90014
Weight / LBS
0.407
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 11/16" Bore; 1.57" Outside Diameter; 1.09" Width; Double Row
Assembly Width
1.09 Inch | 27.686 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.57 Inch | 39.878 Millimeter
