

TIMKEN
TIMKEN
LM241149-90023
TIMKEN TIMKEN
Description
LM241149-90023 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241149; 8" Bore; 10-7/8" Outside Diameter; 3.562" Width; Double Row
Part #
LM241149-90023
BDI #
1364020
Details
6992.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM241149-90023/p/1364020
Your Price
$ 6,992.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.984
EAN
0053893541716
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM241149
Assembly Number
90023
Assembly Components
LM241149 (2) | LM241110D (1) | LM241149XA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM241149-90023
Weight / LBS
34.095
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241149; 8" Bore; 10-7/8" Outside Diameter; 3.562" Width; Double Row
Outside Diameter
10.875 Inch | 276.225 Millimeter
Assembly Width
3.562 Inch | 90.475 Millimeter
Bore
8 Inch | 203.2 Millimeter