https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
TIMKEN
TIMKEN
LM247747DGW-902A1
TIMKEN TIMKEN
Description
LM247747DGW-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247747; 9.605" Bore; 12.99" Outside Diameter; 7-1/2" Width; Quadruple Row
Part #
LM247747DGW-902A1
BDI #
1364057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM247747DGW-902A1/p/1364057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.91
EAN
0053893431512
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM247747
Assembly Number
902A1
Assembly Components
LM247747DGW (2) | LM247714 (4) | LM247714EB (1) | LM247714EA (2) | K154611 (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore | Face Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM247747DGW-902A1
Weight / LBS
114.337
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247747; 9.605" Bore; 12.99" Outside Diameter; 7-1/2" Width; Quadruple Row
Outside Diameter
12.99 Inch | 329.946 Millimeter
Assembly Width
7.5 Inch | 190.5 Millimeter
Bore
9.605 Inch | 243.967 Millimeter
