TIMKEN
TIMKEN
LM247748DW-90047
TIMKEN TIMKEN
Description
LM247748DW-90047 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
LM247748DW-90047
BDI #
1364070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM247748DW-90047/p/1364070
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.503
EAN
0053893121307
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM247748
Assembly Number
90047
Assembly Components
LM247748DW (1) | LM247710 (2) | LM247710EA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM247748DW-90047
Weight / LBS
121.64
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
12.875 Inch | 327.025 Millimeter
Bore
9.625 Inch | 244.475 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
