https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
TIMKEN
TIMKEN
LM255749DGW-902A1
TIMKEN TIMKEN
Description
LM255749DGW-902A1 TAPERED RLR BRG ASSY ; FOUR ROW SRNB 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM255749; 11.613" Bore; 15.352" Outside Diameter; 8.325" Width; Quadruple Row
Part #
LM255749DGW-902A1
BDI #
1364106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM255749DGW-902A1/p/1364106
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
56.293
EAN
0053893859330
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM255749
Assembly Number
902A1
Assembly Components
LM255749DGW (2) | LM255710 (4) | LM255710EA (2) | LM255710EB (1) | K154610-B (1)
End Play
0.006
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore | Face Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM255749DGW-902A1
Weight / LBS
188.953
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM255749; 11.613" Bore; 15.352" Outside Diameter; 8.325" Width; Quadruple Row
Outside Diameter
15.352 Inch | 389.941 Millimeter
Assembly Width
8.325 Inch | 211.455 Millimeter
Bore
11.613 Inch | 294.97 Millimeter
