

TIMKEN
TIMKEN
LM272249-90022
TIMKEN TIMKEN
Description
LM272249-90022 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272249; 19" Bore; 24-1/4" Outside Diameter; 7-1/4" Width; Double Row
Part #
LM272249-90022
BDI #
1364173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM272249-90022/p/1364173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
122.18
EAN
0053893575902
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM272249
Assembly Number
90022
Assembly Components
LM272249 (2) | LM272210D (1) | LM272249XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Unground Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272249-90022
Weight / LBS
269.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM272249; 19" Bore; 24-1/4" Outside Diameter; 7-1/4" Width; Double Row
Assembly Width
7.25 Inch | 184.15 Millimeter
Outside Diameter
24.25 Inch | 615.95 Millimeter
Bore
19 Inch | 482.6 Millimeter