https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMXxpbWFnZS9qcGVnfGFESTNMMmczWlM4eE1EZ3lNVFE0TXprNE5qazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSSlgxQk9YME5IWHpNd01IZ3pNREF1YW5Cbnw4ZTE0NDMyOWZiYWQ0OTA0N2U4YWQ3MDhlZDE0ZTA4ZDM5YjMyMzM3YjQ3Njc2Mzk1Yjk1MjM0ZGVhNmNhYjZk
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMXxpbWFnZS9qcGVnfGFESTNMMmczWlM4eE1EZ3lNVFE0TXprNE5qazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSSlgxQk9YME5IWHpNd01IZ3pNREF1YW5Cbnw4ZTE0NDMyOWZiYWQ0OTA0N2U4YWQ3MDhlZDE0ZTA4ZDM5YjMyMzM3YjQ3Njc2Mzk1Yjk1MjM0ZGVhNmNhYjZk
TIMKEN
TIMKEN
LM278848D-902A2
TIMKEN TIMKEN
Description
LM278848D-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM278848D; 23-1/16" Bore; 30-3/8" Outside Diameter; 9-1/16" Width; Double Row
Part #
LM278848D-902A2
BDI #
1364218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM278848D-902A2/p/1364218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
297.044
EAN
0053893800578
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
LM278848D
Assembly Number
902A2
Assembly Components
LM278848D-20000 (1) | LM278810-20000 (2) | LM278810EA-20000 (1)
End Play
0.06
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
668.998
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM278848D; 23-1/16" Bore; 30-3/8" Outside Diameter; 9-1/16" Width; Double Row
Outside Diameter
30.375 Inch | 771.525 Millimeter
Assembly Width
9.063 Inch | 230.2 Millimeter
Bore
23.063 Inch | 585.8 Millimeter
