https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
LM281049-904A9
TIMKEN TIMKEN
Description
LM281049-904A9 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM281049; 25-7/16" Bore; 33-3/4" Outside Diameter; 12" Width; Double Row
Part #
LM281049-904A9
BDI #
1364226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM281049-904A9/p/1364226
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
460.12
EAN
0013992356765
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM281049
Assembly Number
904A9
Assembly Components
LM281049 (2) | LM281010CD (1) | LM281049XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM281049-904A9
Weight / LBS
13.484
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM281049; 25-7/16" Bore; 33-3/4" Outside Diameter; 12" Width; Double Row
Bore
25.438 Inch | 646.125 Millimeter
Assembly Width
12 Inch | 304.8 Millimeter
Outside Diameter
33.75 Inch | 857.25 Millimeter
