https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
LM281849-904A2
TIMKEN TIMKEN
Description
LM281849-904A2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM281849; 26-3/4" Bore; 35-1/2" Outside Diameter; 12-1/8" Width; Double Row
Part #
LM281849-904A2
BDI #
1364234
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM281849-904A2/p/1364234
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
514.77
EAN
0053893124537
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM281849
Assembly Number
904A2
Assembly Components
LM281849 (2) | LM281810CD (1) | LM281849XB (1)
End Play
0.068
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM281849-904A2
Weight / LBS
134.875
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM281849; 26-3/4" Bore; 35-1/2" Outside Diameter; 12-1/8" Width; Double Row
Outside Diameter
35.5 Inch | 901.7 Millimeter
Bore
26.75 Inch | 679.45 Millimeter
Assembly Width
12.125 Inch | 307.975 Millimeter
