https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
LM286249-90024
TIMKEN TIMKEN
Description
LM286249-90024 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 44-1/2" Outside Diameter; 6-7/8" Width; Single Row
Part #
LM286249-90024
BDI #
1364267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM286249-90024/p/1364267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
459.165
EAN
0053893125688
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM286249
Assembly Number
90024
Assembly Components
LM286249 (1) | LM286210 (1)
End Play
174.625
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM286249-90024
Weight / LBS
12.286
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 44-1/2" Outside Diameter; 6-7/8" Width; Single Row
Bore
34 Inch | 863.6 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Assembly Width
6.875 Inch | 174.625 Millimeter
