TIMKEN
TIMKEN
LM286249-904B6
TIMKEN TIMKEN
Description
LM286249-904B6 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 45.866" Outside Diameter; 6.89" Width; Single Row
Part #
LM286249-904B6
BDI #
24625575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM286249-904B6/p/24625575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
495
EAN
0013992358363
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM286249
Assembly Number
904B6
Assembly Components
LM286249 (1) | LM286219X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM286249-904B6
Weight / LBS
1091.277
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 45.866" Outside Diameter; 6.89" Width; Single Row
Outside Diameter
45.866 Inch | 1164.996 Millimeter
Bore
34 Inch | 863.6 Millimeter
Assembly Width
6.89 Inch | 175 Millimeter