TIMKEN
TIMKEN
LM286249ADW-904A7
TIMKEN TIMKEN
Description
LM286249ADW-904A7 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 44-1/2" Outside Diameter; 12-3/4" Width; Double Row
Part #
LM286249ADW-904A7
BDI #
1364273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM286249ADW-904A7/p/1364273
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
864.89
EAN
0053893125800
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM286249
Assembly Number
904A7
Assembly Components
LM286249ADW (1) | LM286210 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | Pilots and Slots Each End | Holes in Large Rib
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM286249ADW-904A7
Weight / LBS
905.046
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM286249; 34" Bore; 44-1/2" Outside Diameter; 12-3/4" Width; Double Row
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Assembly Width
12.75 Inch | 323.85 Millimeter
Bore
34 Inch | 863.6 Millimeter
