

TIMKEN
TIMKEN
LM29749-902A4
TIMKEN TIMKEN
Description
LM29749-902A4 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 1-1/2" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Part #
LM29749-902A4
BDI #
1364319
Details
175.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM29749-902A4/p/1364319
Your Price
$ 175.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.491
EAN
0053893810584
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM29749
Assembly Number
902A4
Assembly Components
LM29749 (2) | LM29710 (2) | K106390R (1) | K106393R (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM29749-902A4
Weight / LBS
1.125
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 1-1/2" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
1.42 Inch | 36.068 Millimeter