https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
LM328448-90010
TIMKEN TIMKEN
Description
LM328448-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY PREC. 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM328448; 5-1/2" Bore; 7-3/8" Outside Diameter; 1-1/8" Width; Single Row
Part #
LM328448-90010
BDI #
1364344
Details
7669.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM328448-90010/p/1364344
Your Price
$ 7,669.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.251
EAN
0053893597669
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM328448
Assembly Number
90010
Assembly Components
LM328448 (1) | LM328410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM328448-90010
Weight / LBS
5.183
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM328448; 5-1/2" Bore; 7-3/8" Outside Diameter; 1-1/8" Width; Single Row
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
7.375 Inch | 187.325 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
