https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
LM361649-903A2
TIMKEN TIMKEN
Description
LM361649-903A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM361649; 13-1/2" Bore; 17-3/4" Outside Diameter; 2-5/8" Width; Single Row
Part #
LM361649-903A2
BDI #
24625577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM361649-903A2/p/24625577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.31
EAN
0053893128764
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM361649
Assembly Number
903A2
Assembly Components
LM361649 (1) | LM361610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM361649-903A2
Weight / LBS
57.997
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM361649; 13-1/2" Bore; 17-3/4" Outside Diameter; 2-5/8" Width; Single Row
Bore
13.5 Inch | 342.9 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
17.75 Inch | 450.85 Millimeter
